Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPST, 1/4" MNPT, 5 to 75 psi Range, Brass

  • Mfr # DA-7041-153-23E

  • Zoro # G710474525


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" MNPT
Range
5 to 75 psi
Housing Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-7041-153-23E
Zoro #
G710474525
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" MNPT
Range
5 to 75 psi
Housing Material
Brass
Standards
CSA, FM, UL
Features
Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
Wetted Materials
Brass, 403 SS, or 316 SS.
Pressure Limit
Maximum pressure of the operating range.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Set Point Adjustment
Thumbscrew.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Mounting Orientation
Vertical.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Temperature Limit
180°F (82°C).

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.