Zoro Homepage

Pressure Switch, Standard, SPST-NO, Polycarbonate

  • Mfr # MDA-411

  • Zoro # G407143468


product price: $41.25
/ea

Key Features

Action
Standard
Contact Form
SPST-NO
Housing Material
Polycarbonate
Features
Air or fluid on high side permits multiple uses where both air and liquids exist; Small and lightweight for applications where space is constrained; Gold contacts help ensure a clean connection without dirt or oxidation
Pressure Limits
MDA-0XX: 4 psi; MDA-1XX: 8 psi; MDA-2XX: 8 psi; MDA-3XX: 15 psi; MDA-4XX: 30 psi.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDA-411
Zoro #
G407143468
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST-NO
Housing Material
Polycarbonate
Features
Air or fluid on high side permits multiple uses where both air and liquids exist; Small and lightweight for applications where space is constrained; Gold contacts help ensure a clean connection without dirt or oxidation
Pressure Limits
MDA-0XX: 4 psi; MDA-1XX: 8 psi; MDA-2XX: 8 psi; MDA-3XX: 15 psi; MDA-4XX: 30 psi.
Switch Type
SPST normally open.
Storage Temperature
-46 to 150°F (-43 to 66°C).
Mounting
Use #4 screws through mounting lugs or #2 screws through eyelets.

Description

Miniature adjustable pressure switch, min. set point 60" water (149.3 mbar), max. set point 100" water (249.10 mbar).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.