Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPST-NO, Polycarbonate

  • Mfr # MDS-6

  • Zoro # G607143329


product price: $53.99
/ea

Key Features

Action
Standard
Contact Form
SPST-NO
Housing Material
Polycarbonate
Factory On Setting
15 psi
Factory Off Setting
8 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS-6
Zoro #
G607143329
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST-NO
Housing Material
Polycarbonate
Factory On Setting
15 psi
Factory Off Setting
8 psi
Features
Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation
Temperature Limits
40° to 150°F (4° to 66°C).
Pressure Limits
Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi.
Switch Type
SPST normally open.

Description

Miniature pressure switch, set point 6.0" H2O.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.