Zoro Homepage

Pressure switch/gage, range .25-0-.25" w.c.

  • Mfr # A3300-0

  • Zoro # G3326215


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
A3000 Photohelic
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3300-0
Zoro #
G3326215
UPC #
094700939951
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Differential Gauge Connection Size
1/8 in
Manufacturers Warranty Length
1 yr
Gauge Nominal Dial Size
5 in
Flange Diameter
5.5 in
For Panel Cut-Out Size
4.812 in
Case Depth
2.5 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
5.125 in
Case Diameter
5 in
For Panel Cutout Diameter
4.812 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-3.00%
Process Connection Type
NPT
Series
A3000 Photohelic
Process Connection Gender
Female
Application
Fume Exhaust Systems
Process Connection Location
Side
Housing Material
Die Cast Aluminum
Pressure Range
0.25 to 0 to 0.25 in wc
Sensor Type
Diaphragm
Differential Pressure Range Value
-0.25 to 0 to 0.25
Differential Pressure Range
0.25 in to 0 to 0.25 in wc
Power Requirement
110 to 120V AC @ 50/60 Hz
Includes
Instructions
Gauge Primary Range Smallest Graduation
0.01
Gauge Connection Location
Side
Scale Type
Pressure
Standards
CE, CSA, UL
Body Material
Die Cast Aluminum
Differential Gauge Connection Type
FNPT
Rated Total Pressure
-20 to 0 to 25 psi
Relay Type
(2) DPDT
Differential Pressure Range Units
in wc
Differential Pressure Gauge Type
Differential Pressure Gauge
Gauge Accuracy
+/-3%
Basic Gauge Case Material
Metal
Contact Rating
10A @ 120/240VAC, 10A @ 28VDC
Gauge Operating Temp. Range
20 Degrees to 120 Degrees F
Case Material
Plastic
Gauge Case Material
Plastic
Switch Electrical Requirements
10A @ 28V DC; 10A @ 120/240V AC
Case Shape
Round
Includes Vent Plug
No
Lens Material
Polycarbonate
Panel-Mountable
Yes
Process Temperature Range
20 Degrees to 120 Degrees F
Repeatability
+/-1%
Mounting Orientation
Upright Only
Dial Color
White
Compatible Process Media
Air, Non-Combustible and Compatible Gases
Blowout Safety Back
No
Adjustable Set Points
Yes
Switch Contact Type
DPDT
Number of Switches
2
Includes Mounting Hardware
No
Removable Bezel
Yes
Includes Calibration Certificate
No
Hazardous Location Rating
Not Rated
Non-Sparking
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
IP/NEMA Rating
Not Rated
Pointer Color
Black
Pressure Measurement - Maximum
0.25 in wc
Process Media Temperature - Minimum
20 Degrees F
Pressure Measurement - Minimum
-0.25 in wc
Process Media Temperature - Maximum
120 Degrees F
Switch Contact Form
DPDT

Description

Differential Pressure Gauge, Scale Type Pressure, Pressure Range Minor Div. 0.01 In. WC, Rated Total Pressure 20 In. Hg to 25 psig, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Full Scale Accuracy ( Percent) +/-3, Connection Size NPT (In.) 1/8, Power Requirement 110 VAC @ 50/60 Hz, Dial Size (In.) 4-1/2, Ambient Operating Range (F) 20 Degrees to 120 Degrees , Agency Compliance CE/UL/CSA, Includes Instructions, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.