Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dwyer Instruments Pressure Transducer, 0-15psi, 36 In Lead 626-07-GH-P9-E1-S1

Pressure Transducer, 0-15psi, 36 In Lead (Discontinued)

  • Mfr # 626-07-GH-P9-E1-S1
  • Zoro # G0056612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-07-GH-P9-E1-S1
Zoro #
G0056612
UPC #
-
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Overall Width
1.281 in
Overall Length
5.5 in
Cable Length
3 ft
Process Connection Size
1/2 in
Overall Height
3.5 in

Details

Item
Pressure Transmitter
Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25%
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance
Housing
Stainless Steel
Power Required
10 to 30V DC
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Process Connection
1/2 in Male NPT
Loop Resistance
0 to 1300 ohms
Range Units - Transmitter
psi
Wiring Entry - Transmitter
1/2 in FNPT
Includes
Instructions
NEMA Rating
NEMA 4X
Max. Pressure (PSI)
30 psi
Range Values - Transmitter
0 to 15
Power Required - Transmitters
13 to 30V DC
Transmitter Type
Pressure Transmitter
Accuracy - Transmitter
+/-0.25%
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Thermal Error
+/-0.02%
Output - Transmitter
4 to 20mA DC
Range
0 to 15 psi
Process Connection Type - Transmitter
MNPT
Electrical Connections - Transmitter
3 ft Cable
Wetted Materials
316 SS and 316L SS
Operating Temp.
0 to 200 F
Weight
10 oz
Process Connection Gender
Male
Wiring Entry
Cable Gland
Pressure Units
psig
Overpressure
150 psig
Electrical Connection
Cable & Wire Leads
Minimum Pressure
0 psi
Number of Wires
2
NIST Traceable Certificate
No
Operating Temperature
0 Degrees F to 200 Degrees F
Maximum Loop Resistance
0 to 1,000 Ohm Max
Minimum Operating Temperature
0 Degrees F
Process Connection Type
NPT
For Use With Media Type
Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
Response Time
300 msec
Maximum Operating Temperature
200 Degrees F
Housing Material
Stainless Steel
IP Rating
IP66
Pressure Range
0 psi to 30 psi
Explosion/Fire Proof
No
Standards
CE, NSF, UL Listed
Maximum Pressure
30 psi
Type of Pressure
Gauge
Intrinsically Safe
No
Enclosure Rating
IP66 ; NEMA 4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.