Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 0 - 500 PSI, Conduit

  • Mfr # 626-14-CB-P1-E5-S1

  • Zoro # G0056831


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Screw Terminals
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-14-CB-P1-E5-S1
Zoro #
G0056831
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in
Overall Width
5.5 in
Overall Length
1.281 in
Overall Height
3.5 in

Details

Item
Pressure Transmitter
Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Screw Terminals
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Cast Aluminum
Power Required
10 to 35V DC
Power Required - Transmitters
13 to 30V DC
Range Values - Transmitter
0 to 500
Wiring Entry - Transmitter
1/2 in FNPT
Max. Pressure (PSI)
1,000 psi
Includes
Instructions
Thermal Error
+/-0.02%
NEMA Rating
4X
Range
0 to 500 psi
Wetted Materials
316 SS and 316L SS
Electrical Connections - Transmitter
Terminal Board
Process Connection Type - Transmitter
MNPT
Range Units - Transmitter
psi
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Accuracy - Transmitter
+/-0.25% Full Scale
Loop Resistance
0 to 1300 ohms
Output - Transmitter
4 to 20mA DC
Operating Temp.
0 to 200 F
Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Compatible With
Liquids and Gas
Overpressure
2,500 psig
Response Time
300 msec
Explosion/Fire Proof
No
Electrical Connection
Screw Terminals
Housing Material
Aluminum
Maximum Pressure
500 psi
Number of Wires
2
Weight
10 oz
Maximum Operating Temperature
200 Degrees F
For Use With Media Type
Compressors, Hydraulics, Pumps
Process Connection Type
NPT
Maximum Loop Resistance
0 to 1,250 Ohm Max
NIST Traceable Certificate
No
Minimum Pressure
0 psi
Process Connection Gender
Male
Minimum Operating Temperature
0 Degrees F
Standards
CE, NSF, UL Listed
Pressure Units
psig
Wiring Entry
1/2 in FNPT Conduit Connection
Type of Pressure
Gauge
Intrinsically Safe
No
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
500 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Loop Resistance - Maximum
0 to 1,250 Ohm Max
Output Power
4 to 20mA DC
Process Media Temperature - Minimum
0 Degrees F
Input Voltage
10 to 35V DC
Process Media Temperature - Maximum
200 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.