Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 0-500psi, 36In Lead

  • Mfr # 626-14-GH-P1-E1-S1

  • Zoro # G0056533


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-14-GH-P1-E1-S1
Zoro #
G0056533
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Overall Length
1.281 in
Cable Length
3 ft
Process Connection Size
1/4 in
Overall Height
3.5 in
Overall Width
5.5 in

Details

Item
Pressure Transmitter
Series
626
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
Power Required
10 to 30V DC
Electrical Connections - Transmitter
3 ft Cable
Accuracy - Transmitter
+/-0.25% Full Scale
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Max. Pressure (PSI)
1,000 psi
Includes
Instructions
Process Connection Type - Transmitter
MNPT
Range Units - Transmitter
psi
Operating Temp.
0 to 200 F
Range
0 to 500 psi
Wetted Materials
316 SS and 316L SS
Compatible With
Liquids and Gas
Process Connection
1/4 in Male NPT
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Loop Resistance
0 to 1300 ohms
NEMA Rating
NEMA 4X
Thermal Error
+/-0.02%
Output - Transmitter
4 to 20mA DC
Power Required - Transmitters
13 to 30V DC
Transmitter Type
Pressure Transmitter
Range Values - Transmitter
0 to 500
Explosion/Fire Proof
No
Overpressure
2,500 psig
Minimum Pressure
0 psi
Housing Material
Stainless Steel
Process Connection Gender
Male
NIST Traceable Certificate
No
Standards
CE, NSF, UL Listed
Minimum Operating Temperature
0 Degrees F
Maximum Loop Resistance
0 to 1,000 Ohm Max
Type of Pressure
Gauge
IP Rating
IP66
Number of Wires
2
Process Connection Type
NPT
Maximum Operating Temperature
200 Degrees F
Intrinsically Safe
No
For Use With Media Type
Compressors, Hydraulics, Pumps
Maximum Pressure
500 psi
Wiring Entry
Cable Gland
Weight
10 oz
Response Time
300 msec
Pressure Units
psig
Electrical Connection
Cable
Output Power
4 to 20mA DC
Loop Resistance - Maximum
0 to 1,000 Ohm Max
Pressure Measurement - Maximum
500 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
0 Degrees F
Pressure Type Measured
Gauge
Input Voltage
10 to 30V DC
Process Media Temperature - Maximum
200 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.