Pressure transmitter, range 0-200 psi.

  • Mfr # 673-8

  • Zoro # G3269239


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Housing Material
Stainless Steel
Output
4 to 20mA DC
Electrical Connections
2 ft Multi Conductor Cable
Process Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
673-8
Zoro #
G3269239
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Length
1.625 in
Overall Height
2.359 in
Overall Width
1.625 in
Cable Length
2 ft

Details

Item
Pressure Transmitter
Accuracy
+/-0.25% of Full Scale
Housing Material
Stainless Steel
Output
4 to 20mA DC
Electrical Connections
2 ft Multi Conductor Cable
Process Connection Type
NPT
Power Required
9 to 30V DC
Response Time
5 msec
Series
673
Thermal Error
+/-3.6%
Features
High-Shock and Vibration Resistant
Standards
CE
Weight
2.3 oz
Number of Wires
2
NIST Traceable Certificate
No
Maximum Pressure
200 psi
Intrinsically Safe
No
For Use With Media Type
Gas, Non-Combustible Liquid, Vapor
Explosion/Fire Proof
No
Minimum Pressure
0 psi
Pressure Units
psi
Overpressure
2x Range
Maximum Loop Resistance
0 to 800 Ohm
Calibration Certificate Included
No
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
185 Degrees F
Output Power
4 to 20mA DC
Loop Resistance - Maximum
0 to 800 Ohm
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
200 psi
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
9 to 30V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 2 ft Multi Conductor Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 30V DC, Series 673, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Cable Length 2 ft, Calibration Certificate Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.