Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure transmitter, range 0-500 psi.

  • Mfr # 673-9

  • Zoro # G607143657


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Height
2.6 in
Width
3.1 in
Length
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673-9
Zoro #
G607143657
UPC #
-
Country of Origin
United States

Dimensions

Height
2.6 in
Width
3.1 in
Length
5.4 in

Description

Pressure transmitter, range 0-500 psi.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.