Zoro Homepage

Process Filter Gauge, Process Filter Gage

  • Mfr # PFG2-06

  • Zoro # G507149087


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Primary Pressure Range
0-25 psid
Length
4.3 in
Weight
0.75 lbs
Case Width
4.7 in
Case Height
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFG2-06
Zoro #
G507149087
UPC #
-
Country of Origin
United States

Dimensions

Length
4.3 in
Case Width
4.7 in
Case Height
3.4 in

Details

Primary Pressure Range
0-25 psid
Weight
0.75 lbs

Description

Process filter gage, range 0-25 psid, green zone 0-11 psid, yellow zone 11-18.5 psid, red zone 18.5-25 psid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.