Shop DWYER INSTRUMENTS
See all product information
Create Account
Programmable Panel Meter, TFT Display
- Mfr # SPPM-24-C
- Zoro # G807146564
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Length
5.5 in
Width
1.5 in
Height
4 in
Weight
0.2 lbs
NEMA Enclosure Rating
4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPM-24-C
- Zoro #
- G807146564
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.2 lbs
- NEMA Enclosure Rating
- 4X
- Current Display - Maximum
- 50 mA
- Interface
- USB
- DC Voltage Input - Maximum
- 30 V DC
- Current Display - Minimum
- 0 mA
- Product Type
- Smart Programmable Panel Meter
- Accuracy
- 0.10%
- Display Features
- Graph, Touchscreen
- Item
- Smart Panel Meter
- DC Voltage Input - Minimum
- 4 V DC
- Digital Display Screen Type
- TFT LCD
- Standards
- CE, RoHS
- Series
- SPPM
- Terminal Connection Type
- Pin
Dimensions
- Length
- 5.5 in
- Width
- 1.5 in
- Height
- 4 in
- Overall Width
- 1.5 in
- Overall Height
- 4 in
- Overall Depth
- 5.5 in
Description
Smart Panel Meter, Gas Concentration/Parameter; Humidity; Pressure; Temperature, Input Range 0 to 40 V DC, 0 to 50 mA, Accuracy 0.1 Percent, TFT Display, Fits 2.91 in x 1.81 in Cut Out, Connector Type Pin Terminal / USB / Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style SPPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.