Programmable Panel Meter, TFT Display
- Mfr # SPPM-35
- Zoro # G507146567
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Length
5.5 in
Width
3.9 in
Weight
0.32 lbs
Interface
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPM-35
- Zoro #
- G507146567
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.32 lbs
- Interface
- USB
- Current Display - Maximum
- 50 mA
- DC Voltage Input - Maximum
- 30 V DC
- Terminal Connection Type
- Pin
- Product Type
- Smart Programmable Panel Meter
- Digital Display Screen Type
- TFT LCD
- Current Display - Minimum
- 0 mA
- Item
- Smart Panel Meter
- Display Features
- Graph, Touchscreen
- Accuracy
- 0.10%
- DC Voltage Input - Minimum
- 4 V DC
- NEMA Enclosure Rating
- 4X
- Standards
- CE, RoHS
- Series
- SPPM
Dimensions
- Height
- 1.5 in
- Length
- 5.5 in
- Width
- 3.9 in
- Overall Height
- 1.5 in
- Overall Depth
- 5.5 in
- Overall Width
- 3.9 in
Description
Smart Panel Meter, Gas Concentration/Parameter; Humidity; Pressure; Temperature, Input Range 0 to 40 V DC, 0 to 50 mA, Accuracy 0.1 Percent, TFT Display, Fits 3.62 in x 2.91 in Cut Out, Connector Type Pin Terminal / USB / Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style SPPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.