Programming configuration key.
Mfr # TS2-K
Zoro # G1056371
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Current
23 A
Sensor Unit Dimensions
1.42 in W x 0.63 in D x 2.2 in H
Power Source
Battery
Includes Batteries
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS2-K
Zoro #
G1056371
UPC #
-
Country of Origin
Spain
Dimensions
Sensor Unit Dimensions
1.42 in W x 0.63 in D x 2.2 in H
Details
Item
Water Detection System
Current
23 A
Power Source
Battery
Includes Batteries
Yes
Description
Water Detection System, Includes Batteries Yes, Power Source Battery, Sensor Unit Dimensions 1.42 in W x 0.63 in D x 2.2 in H, Current 23 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.