Zoro Homepage

Radiation Shield, 10 Plates, 5.13" W

  • Mfr # RHRS-10

  • Zoro # G310044845


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Plates
10
Compatible with Series
RH, RHP
Overall Width
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHRS-10
Zoro #
G310044845
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5.13 in

Details

Item
Radiation Shield
Number of Plates
10
Compatible with Series
RH, RHP

Description

Radiation Shield, For Use With Series RHP Sintered Filter OSA Models, Compatible with Series RH, RHP, Compatible Brand and Series Dwyer RHP, Overall Width 5.13 in, Number of Plates 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.