Zoro Homepage

Rate/Total Indicator, wall mounted

  • Mfr # RTI2-W

  • Zoro # G007149150


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum, Polycarbonate
Operating Temp. Range (F)
-40°F to 158°F
Connection Type
Cable Gland with Screw Terminal block
Voltage
7 to 30V DC
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTI2-W
Zoro #
G007149150
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG

Details

Housing Material
Aluminum, Polycarbonate
Operating Temp. Range (F)
-40°F to 158°F
Connection Type
Cable Gland with Screw Terminal block
Voltage
7 to 30V DC
Mounting
Wall Mount
Display Type
LCD
Output Signal
Current, DC Pulse
Min. Process Temp.
-32°F
Input Control Signal
5 V Pulse
Supply Power Type
DC
Max. Process Temp.
131°F
Number of Digits
8
Enclosure Rating
IP67, NEMA Type 4X

Description

Rate/Total Indicator, wall mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.