Zoro Homepage

Remote Digital Flow Transmitter, 1" NPT

  • Mfr # DFMT2-25A

  • Zoro # G207158433


product price: $1,735.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10 in
Width
7-1/2 in
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFMT2-25A
Zoro #
G207158433
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
10 in
Width
7-1/2 in
Height
4-1/2 in

Description

Remote Digital Flow Transmitter, 1" NPT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.