Dwyer Instruments
Rms Current Transformer, Solid Current Sensor
Mfr # CCT60-200
Zoro # G207143965
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range; True RMS
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Humidity Limits 0 to 95% (non-condensing).
- Output 4 to 20 mA, true RMS.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solid Sides, fits 1800x600mm, Lt Gray, Steel (PSS186)
- SCHMERSAL Safety Interlock Switch 110/230V-Ac Other Switch (AZM 161SK-12/12RKA-110/230)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Clear (HS364-S50-CLEAR)
- DAYTON Relay Socket, Elevator, Octal, 11 Pin, 12A (1EGP2)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- Dwyer Instruments Current Transformers