Zoro Homepage

S2-42

  • Mfr # S2-42

  • Zoro # G5610604


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Temp. Range (F)
-32 Degrees to 240 Degrees
Temp. Range (C)
-35.5 Degrees to 115.5 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
1000 Ohm RTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-42
Zoro #
G5610604
UPC #
-
Country of Origin
China

Dimensions

Probe Wire Length
6 ft
Wire Length
6 ft.
Probe Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Opening/Diameter
0.25 in
Probe Diameter
0.25 in
Cable Length
6 ft
Probe Size
1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Weatherproof Surface Temperature Probe
Sensor Type
RTD
Temp. Range (F)
-32 Degrees to 240 Degrees
Temp. Range (C)
-35.5 Degrees to 115.5 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
1000 Ohm RTD
Probe Contact Material
Copper
Accuracy
+/-0.6% at 32 Degrees F
Use
Air and Surface
Probe Material
Copper
Includes
Housing
Temperature Measuring Element
RTD, Pt 1000 Ohm
Minimum Temperature C
-35.5 Degrees C
Temperature Range
-32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C
Includes Signal Converter
No
Maximum Temperature F
240 Degrees F
For Solids
No
RTD Type
2-Wire 1,000 ohm
For Liquids and Gels
No
Minimum Temperature F
-32 Degrees F
Resistance
1,000 ohm
Head Material
Plastic
Number of Wires
2-Wire
Maximum Temperature C
115.5 Degrees C
For Gases
No
For Surfaces
Yes
Includes Thermowell
No
For Application
Air, Surfaces
Probe Sheath Material
304 Stainless Steel
Head Connection
3/8 in NPT Condit Knock Out
Process Mounting
Hose Clamp
For Air
Yes
Maximum Temperature °C
115.5 Degrees C
Minimum Temperature °F
-32 Degrees F
Minimum Temperature °C
-35.5 Degrees C
Maximum Temperature °F
240 Degrees F
Maximum Temperature °F
240 Degrees F
Minimum Temperature °F
-32 Degrees F
Maximum Temperature °C
115.5 Degrees C
Minimum Temperature °C
-35.5 Degrees C

Description

Weatherproof Surface Temperature Probe, RTD Type 2-Wire 1,000 ohm, For Application Air, Surfaces, Number of Wires 2-Wire, Hose Clamp, Cable Length 6 ft, Strap On, -32 Degrees to 240 Degrees F/-35.5 Degrees to 115.5 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.