Zoro Homepage

Sight window, 1" male NPT.

  • Mfr # SFI-550-1

  • Zoro # G007149044


product price: $50.65
/ea

Key Features

Overall Length
3.5 in
Width
6.9 in
Height
1 in
Weight
0.35 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFI-550-1
Zoro #
G007149044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Width
6.9 in
Height
1 in

Details

Weight
0.35 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.