Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np

  • Mfr # A9-6

  • Zoro # G907143449


product price: $49.99
/ea

Key Features

Contact Form
SPDT
Pressure Connection Type
1/8" MNPT
Wetted Materials
Connection: Copper, Diaphragm: Silicone or Stainless Steel.
Service
Non-hazardous gas, liquid, or steam.
Repeatability
±5%.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9-6
Zoro #
G907143449
UPC #
-
Country of Origin
China

Details

Item
Pressure Switch
Contact Form
SPDT
Pressure Connection Type
1/8" MNPT
Wetted Materials
Connection: Copper, Diaphragm: Silicone or Stainless Steel.
Service
Non-hazardous gas, liquid, or steam.
Repeatability
±5%.
Switch Type
SPDT.

Description

Pressure switch, range 58-130.5 psig (5.0-9.0 bar), deadband 8.7 ±2.9 psig (0.6 ±0.2 bar), max. pressure 145.0 psig (10.0 bar), temperature limit 257°F (125°C), stainless steel diaphragm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.