Zoro Homepage

Solenoid Valve, 2-Way, 110 VAC, fkm

  • Mfr # SSV-S5F1

  • Zoro # G207144313


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Voltage
110 VAC
Seal Material
fkm
Overall Width
4-4/10 in
Overall Length
6-6/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSV-S5F1
Zoro #
G207144313
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4-4/10 in
Overall Length
6-6/10 in
Overall Height
3-1/2 in

Details

Valve Ways
2-Way
Voltage
110 VAC
Seal Material
fkm
Item
Solenoid Valve

Description

2-way 316SS solenoid valve, 3/4", 0.5-8 bar, fkm seal, 110 VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.