Zoro Homepage

Solenoid Valve, 2-Way, 24 VAC, nbr seal

  • Mfr # SBSV-B9N3

  • Zoro # G210107824


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Voltage
24 VAC
Seal Material
nbr seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSV-B9N3
Zoro #
G210107824
UPC #
-
Country of Origin
China

Details

Valve Ways
2-Way
Voltage
24 VAC
Seal Material
nbr seal
Item
Solenoid Valve

Description

2-way brass solenoid valve, 2in, 7.25-188.5 psi, nbr seal, 24 VAC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.