Zoro Homepage

Solid Core Mini Current Switch.

  • Mfr # MCS-111050

  • Zoro # G907149083


product price: $32.25
/ea

Key Features

Features
Integral mounting flange for quick installation; Compact size fits in any space
Temperature Limits
32 to 122°F (0 to 50°C).
Response Time
<200 ms.
Enclosure Rating
UL 94V-0 flammability rated ABS, insulation class 600 V.
Agency Approvals
CE, cUL, UL.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS-111050
Zoro #
G907149083
UPC #
-
Country of Origin
China

Details

Features
Integral mounting flange for quick installation; Compact size fits in any space
Temperature Limits
32 to 122°F (0 to 50°C).
Response Time
<200 ms.
Enclosure Rating
UL 94V-0 flammability rated ABS, insulation class 600 V.
Agency Approvals
CE, cUL, UL.
Amperage Range
MCS-111050: 0.5 to 50 A AC continuous; MCS-111001: 0.01 to 1 A AC continuous.
Power Requirements
None, self-powered.
Humidity Limits
10 to 95% RH (non-condensing).

Description

Solid Core Mini Current Switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.