Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ss Ball Valve, Ball Valve 12 Npt

  • Mfr # BV2M102

  • Zoro # G207144320


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Width
2.3 in
Length
4.2 in
Overall Height
1.5 in
Valve Structure
2-Piece
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV2M102
Zoro #
G207144320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.3 in
Length
4.2 in
Overall Height
1.5 in
Pipe Size
1/2 in

Details

Valve Structure
2-Piece

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.