Zoro Homepage

SS wall plate, 10K Type II Thermistor.

  • Mfr # TE-WSS-B

  • Zoro # G807149015


product price: $13.95
/ea

Key Features

Accuracy
Thermistor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD: DIN Class B ±0.3°C @ 0°C.
Temperature Limits
Operating -40 to 140°F (-40 to 60°C).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-WSS-B
Zoro #
G807149015
UPC #
-
Country of Origin
China

Details

Accuracy
Thermistor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD: DIN Class B ±0.3°C @ 0°C.
Temperature Limits
Operating -40 to 140°F (-40 to 60°C).

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.