Stainless steel thermowell with 1/2" NPT process connection, 12" length

  • Mfr # TE-TNS-N123N-00

  • Zoro # G807146540


product price: $29.85
/ea

Key Features

Internal Thread Size
1/2 in NPSM
Insertion Length
12 in
Application
Boilers, Chemicals, Oil, Refrigeration, Refrigeration Equipment
External Thread
1/2 in NPT
Well Type
Fabricated (Welded)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-TNS-N123N-00
Zoro #
G807146540
UPC #
-
Country of Origin
China

Dimensions

Internal Thread Size
1/2 in NPSM
Insertion Length
12 in

Details

Application
Boilers, Chemicals, Oil, Refrigeration, Refrigeration Equipment
External Thread
1/2 in NPT
Well Type
Fabricated (Welded)
Max. Process Temp.
1000°F
Max. Pressure
140 psi
Sheath Material
304 Stainless Steel

Description

Stainless steel thermowell with 1/2" NPT process connection, 12" length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.