Shop All Manometers
Dwyer Instruments
Standard Pitot Tube, 5/16in. dia., 216in.L
Mfr # 160-216
Zoro # G9971936
product price: $2,026.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,026.99
Free 30-Day Returns
Key Features
- Insertion Length (In.) 216 in
- Max. Media Temp. (Deg. F) 1,500
- Tube Dia. (In.) 5/16 in
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
- Pitot Type Standard
Product Information
- Brand Dwyer Instruments
- MFR # 160-216
- Zoro # G9971936
- UPC # 094700920713
- Country of Origin United States
- Category Manometers
Dimensions
Insertion Length (In.) | 216 in |
Tube Dia. (In.) | 5/16 in |
Insertion Length | 216 in |
Tube Diameter | 5/16 in |
Process Connection Size | 1/4 in |
Details
Description
Pitot Tube, Pitot Type Standard, Insertion Length 216 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160, Includes Air Velocity Calculator, Direct Reading Velocity Charts, Standards CE, ASHRAE, ROHS, Tube Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM240101)
- EXTECH Carrying Case, 7-7/8x5-5/16x1-5/8, Black (409996)
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- KLEIN TOOLS NCVT-3 Non-Contact Voltage Tester (KL573748)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 20.00 In WC (475-1-FM)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-8)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 40.00 In WC (475-2-FM)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1221-M200-D)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L) (160-12)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- Dwyer Instruments Manometers