Submersible Level Pressure Transmitters
- Mfr # MBLT-2SC-IVPP-75-200
- Zoro # G524152282
product price:Â
$
1,910.99
/ea
Free Shipping & Returns
Key Features
Special Features
Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
Output Power
5mA
Cable Length
200 ft
Loop Resistance - Maximum
1,000 ohm
Electrical Connection
Pigtail Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLT-2SC-IVPP-75-200
- Zoro #
- G524152282
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 200 ft
- Sensor Length
- 7.187 in
- Overall Diameter
- 0.625 in
Details
- Item
- Submersible Level Pressure Transmitter
- Special Features
- Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
- Output Power
- 5mA
- Loop Resistance - Maximum
- 1,000 ohm
- Electrical Connection
- Pigtail Leads
- Thermal Error
- +/-0.30%; +/-0.45%
- Input Voltage
- 10V DC to 33V DC
- Pressure Measurement - Minimum
- 0 psi
- Pressure Measurement - Maximum
- 75 psi
- Housing Material
- 316 Stainless Steel
- Tip Design
- Bullet Nose
- Cable Coating
- Polyurethane
- IP Rating
- IP68
- Nose Fitting
- Welded
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- MBLT
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- CE, RoHS
- Seal Material
- Fluoroelastomer
- Response Time
- 50 msec
- Accuracy
- +/-0.25% of Full Scale
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 200 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Series MBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.