Submersible Level Pressure Transmitters
- Mfr # PBLT2-10-100
- Zoro # G524152596
product price:Â
$
2,273.99
/ea
Free Shipping & Returns
Key Features
Process Connection Type
NPT
Cable Coating
ETFE
Loop Resistance - Maximum
900 ohm
Operating Temperature - Minimum
0 Degrees F
Overall Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLT2-10-100
- Zoro #
- G524152596
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Process Connection Type
- NPT
- Cable Coating
- ETFE
- Loop Resistance - Maximum
- 900 ohm
- Operating Temperature - Minimum
- 0 Degrees F
- Response Time
- 50 msec
- Operating Temperature - Maximum
- 200 Degrees F
- Special Features
- Maintenance-Free Filter
- IP Rating
- IP68
- Seal Material
- 316 Stainless Steel
- Housing Material
- 316 Stainless Steel
- Pressure Measurement - Maximum
- 10 psi
- Series
- PBLT2
- Tip Design
- Bird Cage
- Accuracy
- +/-0.25% of Full Scale
- Electrical Connection
- Pigtail Leads
- Pressure Measurement - Minimum
- 0 psi
- Nose Fitting
- Threaded
- Input Voltage
- 13 to 30V DC
- Standards
- RoHS
- Output Power
- 4 to 20mA
- Thermal Error
- +/-0.02%
Dimensions
- Overall Diameter
- 1 in
- Sensor Length
- 7.843 in
- Cable Length
- 100 ft
- Process Connection Size
- 1/2 in
- Measuring Depth - Maximum
- 23 1/10 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.