Submersible Level Pressure Transmitters
- Mfr # SBLT2-3.5M-5M
- Zoro # G024152515
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Special Features
270 lb Tensile Cable, Hanging Loop, Maintenance-Free Filter
Operating Temperature - Maximum
150 Degrees F
Standards
RoHS
Accuracy
+/-0.25% of Full Scale
Sensor Length
7.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-3.5M-5M
- Zoro #
- G024152515
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Cable Length
- 5 m
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 11 1/2 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Special Features
- 270 lb Tensile Cable, Hanging Loop, Maintenance-Free Filter
- Operating Temperature - Maximum
- 150 Degrees F
- Standards
- RoHS
- Accuracy
- +/-0.25% of Full Scale
- IP Rating
- IP68
- Input Voltage
- 10V DC to 30V DC
- Housing Material
- 316 Stainless Steel
- Thermal Error
- +/-0.02%
- Output Power
- 4 to 20mA
- Operating Temperature - Minimum
- 0 Degrees F
- Pressure Measurement - Maximum
- 5 psi
- Cable Coating
- ETFE
- Pressure Measurement - Minimum
- 0 psi
- Electrical Connection
- Pigtail Leads
- Tip Design
- Bullet Nose
- Loop Resistance - Maximum
- 900 ohm
- Series
- SBLT2
- Response Time
- 50 msec
- Seal Material
- Fluoroelastomer
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 5 m, Cable Coating ETFE, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.