Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # PBLT2-15-150
- Zoro # G324152529
product price:Â
$
2,902.99
/ea
Free Shipping & Returns
Key Features
Cable Length
150 ft
Response Time
50 msec
Input Voltage
13 to 30V DC
Nose Fitting
Threaded
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLT2-15-150
- Zoro #
- G324152529
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Response Time
- 50 msec
- Input Voltage
- 13 to 30V DC
- Nose Fitting
- Threaded
- Standards
- RoHS
- Operating Temperature - Maximum
- 200 Degrees F
- Electrical Connection
- Pigtail Leads
- Tip Design
- Bird Cage
- Loop Resistance - Maximum
- 900 ohm
- Accuracy
- +/-0.25% of Full Scale
- Cable Coating
- ETFE
- Pressure Measurement - Maximum
- 15 psi
- Housing Material
- 316 Stainless Steel
- Seal Material
- 316 Stainless Steel
- Pressure Measurement - Minimum
- 0 psi
- Series
- PBLT2
- Thermal Error
- +/-0.02%
- Output Power
- 4 to 20mA
- Process Connection Type
- NPT
- Special Features
- Maintenance-Free Filter
- IP Rating
- IP68
- Operating Temperature - Minimum
- 0 Degrees F
Dimensions
- Cable Length
- 150 ft
- Process Connection Size
- 1/2 in
- Measuring Depth - Maximum
- 34 7/10 ft
- Overall Diameter
- 1 in
- Sensor Length
- 7.843 in
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 150 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.