Submersible Level Pressure Transmitters

  • Mfr # PBLT2-15-80
  • Zoro # G824152012
product price: 
$
2,021.99
/ea
Free Shipping & Returns

Key Features

Response Time
50 msec
Overall Diameter
1 in
Housing Material
316 Stainless Steel
Accuracy
+/-0.25% of Full Scale
Loop Resistance - Maximum
900 ohm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-15-80
Zoro #
G824152012
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Process Connection Size
1/2 in
Measuring Depth - Maximum
34 7/10 ft
Cable Length
80 ft
Sensor Length
7.843 in

Details

Item
Submersible Level Pressure Transmitter
Response Time
50 msec
Housing Material
316 Stainless Steel
Accuracy
+/-0.25% of Full Scale
Loop Resistance - Maximum
900 ohm
Series
PBLT2
Output Power
4 to 20mA
Input Voltage
13V DC to 30V DC
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
IP Rating
IP68
Seal Material
316 Stainless Steel
Tip Design
Bird Cage
Electrical Connection
Pigtail Leads
Pressure Measurement - Minimum
0 psi
Standards
RoHS
Special Features
Maintenance-Free Filter
Thermal Error
+/-0.02%
Cable Coating
ETFE
Process Connection Type
NPT
Nose Fitting
Threaded
Pressure Measurement - Maximum
15 psi

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 80 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews