Submersible Level Pressure Transmitters
- Mfr # PBLT2-20-100-PU
- Zoro # G824151879
product price:Â
$
1,512.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.25% of Full Scale
Tip Design
Bird Cage
Input Voltage
13 to 30V DC
Response Time
50 msec
Cable Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLT2-20-100-PU
- Zoro #
- G824151879
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Accuracy
- +/-0.25% of Full Scale
- Tip Design
- Bird Cage
- Input Voltage
- 13 to 30V DC
- Response Time
- 50 msec
- Nose Fitting
- Threaded
- Seal Material
- 316 Stainless Steel
- Housing Material
- 316 Stainless Steel
- Output Power
- 4 to 20mA
- Thermal Error
- +/-0.02%
- Operating Temperature - Maximum
- 200 Degrees F
- Series
- PBLT2
- Operating Temperature - Minimum
- 0 Degrees F
- Electrical Connection
- Pigtail Leads
- Special Features
- Maintenance-Free Filter
- Pressure Measurement - Minimum
- 0 psi
- Loop Resistance - Maximum
- 900 ohm
- Pressure Measurement - Maximum
- 20 psi
- Standards
- RoHS
- Cable Coating
- Polyurethane
- Process Connection Type
- NPT
- IP Rating
- IP68
Dimensions
- Cable Length
- 100 ft
- Sensor Length
- 7.843 in
- Process Connection Size
- 1/2 in
- Measuring Depth - Maximum
- 46 1/5 ft
- Overall Diameter
- 1 in
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.