Closed Tank Liquid Level Switches

  • Mfr # L10-B-3-O
  • Zoro # G824151466
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Float Travel
1/4 in
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 240V AC
Not Rated
Stem Length
1.75 in
Stem Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L10-B-3-O
Zoro #
G824151466
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
1.75 in
Stem Thread Size
1 in NPT
Float Length
2 in
Overall Height
3 in
Cord Length
19 in
Float Diameter
1 in
Overall Length
5.25 in
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Details

Item
Liquid Level Switch
Float Travel
1/4 in
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 240V AC
Not Rated
Stem Material
Polypropylene
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Current Rating - Maximum
1.5 A
Horsepower @ Single Phase - 240V AC
Not Rated
Minimum Media Specific Gravity
0.9
Proof Pressure
250 psi
Actuation Method
Magnetic
Horsepower @ Single Phase - 120V AC
Not Rated
Body Material
Brass
Standards
CE, CSA, RoHS, UL
Product Type
Closed Liquid Level Switch
Series
L10
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 316 Stainless Steel, Brass, Ceramic, Polypropylene
Switch Structure
SPST
Contact Form
1NO/1NC
Float Material
Polypropylene
Operating Temperature - Maximum
200 Degrees F
Mounting Style
Side
Switch Function
Selectable
Electrical Connection
Pre-Wired Cable
Features
Hermetically Sealed Reed Switch, Weatherproof

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/4 in, Overall Length 5.25 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews