Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # PBLT2-5-50
- Zoro # G124152620
product price:Â
$
1,644.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Minimum
0 psi
Input Voltage
13 to 30V DC
Operating Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
5 psi
Output Power
4 to 20mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLT2-5-50
- Zoro #
- G124152620
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Minimum
- 0 psi
- Input Voltage
- 13 to 30V DC
- Operating Temperature - Maximum
- 200 Degrees F
- Pressure Measurement - Maximum
- 5 psi
- Output Power
- 4 to 20mA
- Cable Coating
- ETFE
- Housing Material
- 316 Stainless Steel
- Loop Resistance - Maximum
- 900 ohm
- IP Rating
- IP68
- Tip Design
- Bird Cage
- Operating Temperature - Minimum
- 0 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Standards
- RoHS
- Nose Fitting
- Threaded
- Special Features
- Maintenance-Free Filter
- Thermal Error
- +/-0.02%
- Series
- PBLT2
- Process Connection Type
- NPT
- Response Time
- 50 msec
- Seal Material
- 316 Stainless Steel
- Electrical Connection
- Pigtail Leads
Dimensions
- Process Connection Size
- 1/2 in
- Cable Length
- 50 ft
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 11 3/5 ft
- Sensor Length
- 7.843 in
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.