Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # PBLT2-5-70-PU
  • Zoro # G224152452

product price: 
$
1,363.99
/ea
Free Shipping & Returns

Key Features

Response Time
50 msec
Electrical Connection
Pigtail Leads
Output Power
4 to 20mA
Special Features
Maintenance-Free Filter
Measuring Depth - Maximum
11 3/5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-5-70-PU
Zoro #
G224152452
UPC #
-
Country of Origin
United States

Dimensions

Measuring Depth - Maximum
11 3/5 ft
Overall Diameter
1 in
Sensor Length
7.843 in
Cable Length
70 ft
Process Connection Size
1/2 in

Details

Item
Submersible Level Pressure Transmitter
Response Time
50 msec
Electrical Connection
Pigtail Leads
Output Power
4 to 20mA
Special Features
Maintenance-Free Filter
IP Rating
IP68
Accuracy
+/-0.25% of Full Scale
Seal Material
316 Stainless Steel
Nose Fitting
Threaded
Cable Coating
Polyurethane
Input Voltage
13 to 30V DC
Housing Material
316 Stainless Steel
Series
PBLT2
Tip Design
Bird Cage
Operating Temperature - Minimum
0 Degrees F
Loop Resistance - Maximum
900 ohm
Operating Temperature - Maximum
200 Degrees F
Thermal Error
+/-0.02%
Standards
RoHS
Pressure Measurement - Minimum
0 psi
Process Connection Type
NPT
Pressure Measurement - Maximum
5 psi

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 70 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.