Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # PBLTX-15-100-PU
- Zoro # G824151718
product price:Â
$
1,770.99
/ea
Free Shipping & Returns
Key Features
Nose Fitting
Threaded
Output Power
4 to 20mA
Process Connection Type
NPT
Seal Material
316 Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLTX-15-100-PU
- Zoro #
- G824151718
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Nose Fitting
- Threaded
- Output Power
- 4 to 20mA
- Process Connection Type
- NPT
- Seal Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- -4 Degrees F
- Cable Coating
- Polyurethane
- Tip Design
- Bird Cage
- Pressure Measurement - Maximum
- 15 psi
- Loop Resistance - Maximum
- 900 ohm
- Electrical Connection
- Pigtail Leads
- Pressure Measurement - Minimum
- 0 psi
- IP Rating
- IP68
- Operating Temperature - Maximum
- 149 Degrees F
- Response Time
- 50 msec
- Series
- PBLTX
- Housing Material
- 316 Stainless Steel
- Input Voltage
- 10 to 20V DC
- Accuracy
- +/-0.25% of Full Scale
- Special Features
- Maintenance-Free Filter, Rugged 270 lb Shielded Cable
- Thermal Error
- +/-0.02%
- Standards
- RoHS
Dimensions
- Sensor Length
- 7.843 in
- Cable Length
- 100 ft
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 34 7/10 ft
- Process Connection Size
- 1/2 in
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.