Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # PBLTX-15-60-PU-ATEX
- Zoro # G624151734
product price:Â
$
1,845.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/2 in
Tip Design
Bird Cage
Loop Resistance - Maximum
900 ohm
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Electrical Connection
Pigtail Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLTX-15-60-PU-ATEX
- Zoro #
- G624151734
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Tip Design
- Bird Cage
- Loop Resistance - Maximum
- 900 ohm
- Special Features
- Maintenance-Free Filter, Rugged 270 lb Shielded Cable
- Electrical Connection
- Pigtail Leads
- IP Rating
- IP68
- Process Connection Type
- NPT
- Output Power
- 4 to 20mA
- Pressure Measurement - Minimum
- 0 psi
- Pressure Measurement - Maximum
- 15 psi
- Accuracy
- +/-0.25% of Full Scale
- Cable Coating
- Polyurethane
- Series
- PBLTX
- Operating Temperature - Minimum
- -4 Degrees F
- Response Time
- 50 msec
- Nose Fitting
- Threaded
- Operating Temperature - Maximum
- 149 Degrees F
- Input Voltage
- 10 to 20V DC
- Seal Material
- 316 Stainless Steel
- Thermal Error
- +/-0.02%
- Housing Material
- 316 Stainless Steel
- Standards
- RoHS
Dimensions
- Process Connection Size
- 1/2 in
- Cable Length
- 60 ft
- Sensor Length
- 7.843 in
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 34 7/10 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.