Submersible Level Pressure Transmitters

  • Mfr # PBLTX-5-75-PU
  • Zoro # G924152646
product price: 
$
1,645.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Process Connection Size
1/2 in
IP Rating
IP68
Operating Temperature - Maximum
149 Degrees F
Nose Fitting
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLTX-5-75-PU
Zoro #
G924152646
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Sensor Length
7.843 in
Cable Length
75 ft
Overall Diameter
1 in
Measuring Depth - Maximum
11 3/5 ft

Details

Item
Submersible Level Pressure Transmitter
Standards
RoHS
IP Rating
IP68
Operating Temperature - Maximum
149 Degrees F
Nose Fitting
Threaded
Cable Coating
Polyurethane
Series
PBLTX
Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Seal Material
316 Stainless Steel
Process Connection Type
NPT
Response Time
50 msec
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Housing Material
316 Stainless Steel
Thermal Error
+/-0.02%
Input Voltage
10V DC to 20V DC
Tip Design
Bird Cage
Output Power
4 to 20mA
Loop Resistance - Maximum
900 ohm
Accuracy
+/-0.25% of Full Scale
Electrical Connection
Pigtail Leads
Pressure Measurement - Maximum
5 psi

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 75 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel

Ratings & reviews