Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-10-100
- Zoro # G024152638
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Output Power
4 to 20mA
Loop Resistance - Maximum
900 ohm
Thermal Error
+/-0.02%
Operating Temperature - Maximum
150 Degrees F
Response Time
50 msec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-10-100
- Zoro #
- G024152638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Measuring Depth - Maximum
- 23 1/10 ft
- Cable Length
- 100 ft
- Overall Diameter
- 1 in
Details
- Item
- Submersible Level Pressure Transmitter
- Output Power
- 4 to 20mA
- Loop Resistance - Maximum
- 900 ohm
- Thermal Error
- +/-0.02%
- Operating Temperature - Maximum
- 150 Degrees F
- Response Time
- 50 msec
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- RoHS
- Pressure Measurement - Maximum
- 10 psi
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Tip Design
- Bullet Nose
- IP Rating
- IP68
- Housing Material
- 316 Stainless Steel
- Input Voltage
- 10V DC to 30V DC
- Seal Material
- Fluoroelastomer
- Cable Coating
- Polyether Polyurethane
- Series
- SBLT2
- Electrical Connection
- Pigtail Leads
- Accuracy
- +/-0.25% of Full Scale
- Pressure Measurement - Minimum
- 0 psi
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.