Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-5M-30M
- Zoro # G224152063
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Series
SBLT2
Operating Temperature - Maximum
150 Degrees F
Accuracy
+/-0.25% of Full Scale
Operating Temperature - Minimum
0 Degrees F
Sensor Length
7.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-5M-30M
- Zoro #
- G224152063
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Series
- SBLT2
- Operating Temperature - Maximum
- 150 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Operating Temperature - Minimum
- 0 Degrees F
- Input Voltage
- 10 to 30V DC
- Response Time
- 50 msec
- Pressure Measurement - Minimum
- 0 psi
- Loop Resistance - Maximum
- 900 ohm
- Thermal Error
- +/-0.02%
- Pressure Measurement - Maximum
- 7.2 psi
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Tip Design
- Bullet Nose
- Standards
- RoHS
- Output Power
- 4 to 20mA
- Seal Material
- Fluoroelastomer
- Electrical Connection
- Pigtail Leads
- IP Rating
- IP68
- Housing Material
- 316 Stainless Steel
- Cable Coating
- Polyether Polyurethane
Dimensions
- Sensor Length
- 7.187 in
- Measuring Depth - Maximum
- 16 2/5 ft
- Overall Diameter
- 1 in
- Cable Length
- 30 m
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 30 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.