Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # PBLT2-10-50-PU
- Zoro # G924152462
product price:Â
$
1,264.99
/ea
Free Shipping & Returns
Key Features
Series
PBLT2
Tip Design
Bird Cage
Loop Resistance - Maximum
900 ohm
Thermal Error
+/-0.02%
Seal Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLT2-10-50-PU
- Zoro #
- G924152462
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Series
- PBLT2
- Tip Design
- Bird Cage
- Loop Resistance - Maximum
- 900 ohm
- Thermal Error
- +/-0.02%
- Seal Material
- 316 Stainless Steel
- Response Time
- 50 msec
- Special Features
- Maintenance-Free Filter
- Operating Temperature - Minimum
- -4 Degrees F
- Pressure Measurement - Maximum
- 10 psi
- Housing Material
- 316 Stainless Steel
- Standards
- RoHS
- Electrical Connection
- Pigtail Leads
- Output Power
- 4 to 20mA
- Pressure Measurement - Minimum
- 0 psi
- Process Connection Type
- NPT
- Input Voltage
- 13 to 30V DC
- IP Rating
- IP68
- Nose Fitting
- Threaded
- Accuracy
- +/-0.25% of Full Scale
- Cable Coating
- Polyurethane
- Operating Temperature - Maximum
- 149 Degrees F
Dimensions
- Measuring Depth - Maximum
- 23 1/10 ft
- Process Connection Size
- 1/2 in
- Cable Length
- 50 ft
- Overall Diameter
- 1 in
- Sensor Length
- 7.843 in
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.