Submersible Level Pressure Transmitters
- Mfr # SBLT2-10-50
- Zoro # G624152434
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Cable Coating
Polyether Polyurethane
Input Voltage
10V DC to 30V DC
Housing Material
316 Stainless Steel
Operating Temperature - Maximum
150 Degrees F
Tip Design
Bullet Nose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-10-50
- Zoro #
- G624152434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Measuring Depth - Maximum
- 23 1/10 ft
- Sensor Length
- 7.187 in
- Cable Length
- 50 ft
- Overall Diameter
- 1 in
Details
- Item
- Submersible Level Pressure Transmitter
- Cable Coating
- Polyether Polyurethane
- Input Voltage
- 10V DC to 30V DC
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 150 Degrees F
- Tip Design
- Bullet Nose
- Standards
- RoHS
- Seal Material
- Fluoroelastomer
- Accuracy
- +/-0.25% of Full Scale
- Electrical Connection
- Pigtail Leads
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Response Time
- 50 msec
- Series
- SBLT2
- Output Power
- 4 to 20mA
- Pressure Measurement - Maximum
- 10 psi
- Pressure Measurement - Minimum
- 0 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Loop Resistance - Maximum
- 900 ohm
- IP Rating
- IP68
- Thermal Error
- +/-0.02%
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.