Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLTX-3-100
- Zoro # G724151450
product price:Â
$
1,349.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP68
Special Features
270 lb Tensile Cable, Hazardous Location Rated, Maintenance-Free Filter
Thermal Error
+/-0.02%
Series
SBLTX
Sensor Length
7.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLTX-3-100
- Zoro #
- G724151450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 100 ft
Details
- Item
- Submersible Level Pressure Transmitter
- IP Rating
- IP68
- Special Features
- 270 lb Tensile Cable, Hazardous Location Rated, Maintenance-Free Filter
- Thermal Error
- +/-0.02%
- Series
- SBLTX
- Output Power
- 4 to 20mA
- Electrical Connection
- Wire Pigtail
- Input Voltage
- 10V DC to 28V DC
- Electrical Protection
- No
- Pressure Measurement - Minimum
- 0 psi
- Seal Material
- Fluoroelastomer
- Operating Temperature - Minimum
- -4 Degrees F
- Response Time
- 50 msec
- Pressure Measurement - Maximum
- 3 psi
- Tip Design
- Bullet Nose
- Loop Resistance - Maximum
- 900 ohm
- Accuracy
- +/-0.25% of Full Scale
- Operating Temperature - Maximum
- 149 Degrees F
- Standards
- RoHS
- Cable Coating
- Polyurethane
- Housing Material
- 316 Stainless Steel
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Electrical Protection No, Series SBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.