Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-15-30
- Zoro # G624152700
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP68
Seal Material
Fluoroelastomer
Loop Resistance - Maximum
900 ohm
Standards
RoHS
Operating Temperature - Maximum
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-15-30
- Zoro #
- G624152700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 30 ft
- Sensor Length
- 7.187 in
- Measuring Depth - Maximum
- 34 7/10 ft
- Overall Diameter
- 1 in
Details
- Item
- Submersible Level Pressure Transmitter
- IP Rating
- IP68
- Seal Material
- Fluoroelastomer
- Loop Resistance - Maximum
- 900 ohm
- Standards
- RoHS
- Operating Temperature - Maximum
- 150 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Tip Design
- Bullet Nose
- Response Time
- 50 msec
- Series
- SBLT2
- Housing Material
- 316 Stainless Steel
- Pressure Measurement - Maximum
- 15 psi
- Accuracy
- +/-0.25% of Full Scale
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Output Power
- 4 to 20mA
- Thermal Error
- +/-0.02%
- Pressure Measurement - Minimum
- 0 psi
- Input Voltage
- 10V DC to 30V DC
- Electrical Connection
- Pigtail Leads
- Cable Coating
- Polyether Polyurethane
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 30 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.