Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-15-50
- Zoro # G724152259
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
1 in
Loop Resistance - Maximum
900 ohm
Thermal Error
+/-0.02%
Series
SBLT2
Electrical Connection
Pigtail Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-15-50
- Zoro #
- G724152259
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Loop Resistance - Maximum
- 900 ohm
- Thermal Error
- +/-0.02%
- Series
- SBLT2
- Electrical Connection
- Pigtail Leads
- IP Rating
- IP68
- Cable Coating
- Polyether Polyurethane
- Standards
- RoHS
- Operating Temperature - Minimum
- 0 Degrees F
- Tip Design
- Bullet Nose
- Operating Temperature - Maximum
- 150 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Housing Material
- 316 Stainless Steel
- Output Power
- 4 to 20mA
- Pressure Measurement - Minimum
- 0 psi
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Pressure Measurement - Maximum
- 15 psi
- Seal Material
- Fluoroelastomer
- Response Time
- 50 msec
- Input Voltage
- 10 to 30V DC
Dimensions
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 34 7/10 ft
- Sensor Length
- 7.187 in
- Cable Length
- 50 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.