Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-5M-10M
- Zoro # G824151688
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Special Features
270 lb Tensile Cable, Hanging Loop, Maintenance-Free Filter
Tip Design
Bullet Nose
Overall Diameter
1 in
Electrical Connection
Pigtail Leads
Series
SBLT2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5M-10M
- Zoro #
- G824151688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 16 2/5 ft
- Cable Length
- 10 m
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- Special Features
- 270 lb Tensile Cable, Hanging Loop, Maintenance-Free Filter
- Tip Design
- Bullet Nose
- Electrical Connection
- Pigtail Leads
- Series
- SBLT2
- Response Time
- 50 msec
- Operating Temperature - Maximum
- 150 Degrees F
- Housing Material
- 316 Stainless Steel
- Accuracy
- +/-0.25% of Full Scale
- IP Rating
- IP68
- Standards
- RoHS
- Output Power
- 4 to 20mA
- Pressure Measurement - Maximum
- 7.2 psi
- Pressure Measurement - Minimum
- 0 psi
- Cable Coating
- Polyurethane
- Operating Temperature - Minimum
- 0 Degrees F
- Thermal Error
- +/-0.02%
- Seal Material
- Fluoroelastomer
- Input Voltage
- 10V DC to 30V DC
- Loop Resistance - Maximum
- 900 ohm
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 10 m, Cable Coating Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.