Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-20-100
- Zoro # G024152164
product price:Â
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Loop Resistance - Maximum
900 ohm
Thermal Error
+/-0.02%
Pressure Measurement - Maximum
20 psi
Cable Coating
Polyether Polyurethane
Overall Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-20-100
- Zoro #
- G024152164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 in
- Cable Length
- 100 ft
- Measuring Depth - Maximum
- 46 1/5 ft
- Sensor Length
- 7.187 in
Details
- Item
- Submersible Level Pressure Transmitter
- Loop Resistance - Maximum
- 900 ohm
- Thermal Error
- +/-0.02%
- Pressure Measurement - Maximum
- 20 psi
- Cable Coating
- Polyether Polyurethane
- IP Rating
- IP68
- Accuracy
- +/-0.25% of Full Scale
- Electrical Connection
- Pigtail Leads
- Operating Temperature - Minimum
- 0 Degrees F
- Tip Design
- Bullet Nose
- Standards
- RoHS
- Series
- SBLT2
- Pressure Measurement - Minimum
- 0 psi
- Output Power
- 4 to 20mA
- Seal Material
- Fluoroelastomer
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Operating Temperature - Maximum
- 150 Degrees F
- Response Time
- 50 msec
- Input Voltage
- 10V DC to 30V DC
- Housing Material
- 316 Stainless Steel
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.