Submersible Level Pressure Transmitters
- Mfr # SBLT2-24-200
- Zoro # G124152378
product price:Â
$
1,562.99
/ea
Free Shipping & Returns
Key Features
Response Time
50 msec
Sensor Length
7.187 in
Housing Material
316 Stainless Steel
Input Voltage
10V DC to 30V DC
Accuracy
+/-0.25% of Full Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-24-200
- Zoro #
- G124152378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Cable Length
- 200 ft
- Overall Diameter
- 1 in
Details
- Item
- Submersible Level Pressure Transmitter
- Response Time
- 50 msec
- Housing Material
- 316 Stainless Steel
- Input Voltage
- 10V DC to 30V DC
- Accuracy
- +/-0.25% of Full Scale
- Output Power
- 4 to 20mA
- IP Rating
- IP68
- Pressure Measurement - Minimum
- 0 psi
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Loop Resistance - Maximum
- 900 ohm
- Thermal Error
- +/-0.02%
- Series
- SBLT2
- Electrical Connection
- Pigtail Leads
- Cable Coating
- Polyether Polyurethane
- Pressure Measurement - Maximum
- 24 psi
- Tip Design
- Bullet Nose
- Operating Temperature - Maximum
- 150 Degrees F
- Seal Material
- Fluoroelastomer
- Standards
- RoHS
- Operating Temperature - Minimum
- 0 Degrees F
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 200 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.