Submersible Level Pressure Transmitters
- Mfr # SBLT2-10-25
- Zoro # G124151975
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Measuring Depth - Maximum
23 1/10 ft
Response Time
50 msec
Loop Resistance - Maximum
900 ohm
Operating Temperature - Maximum
150 Degrees F
Input Voltage
10V DC to 30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-10-25
- Zoro #
- G124151975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Measuring Depth - Maximum
- 23 1/10 ft
- Sensor Length
- 7.187 in
- Cable Length
- 25 ft
- Overall Diameter
- 1 in
Details
- Item
- Submersible Level Pressure Transmitter
- Response Time
- 50 msec
- Loop Resistance - Maximum
- 900 ohm
- Operating Temperature - Maximum
- 150 Degrees F
- Input Voltage
- 10V DC to 30V DC
- Operating Temperature - Minimum
- 0 Degrees F
- Pressure Measurement - Maximum
- 10 psi
- IP Rating
- IP68
- Series
- SBLT2
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Pressure Measurement - Minimum
- 0 psi
- Thermal Error
- +/-0.02%
- Seal Material
- Fluoroelastomer
- Cable Coating
- Polyether Polyurethane
- Standards
- RoHS
- Electrical Connection
- Pigtail Leads
- Tip Design
- Bullet Nose
- Accuracy
- +/-0.25% of Full Scale
- Housing Material
- 316 Stainless Steel
- Output Power
- 4 to 20mA
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 25 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.